

BOSTON GEAR
BOSTON GEAR
YA20-1/2
BOSTON GEAR BOSTON GEAR
Description
YA20-1/2 SPUR GEAR ; 1/2" BORE 1" PITCH DIA 20 DP
Spur Gear; 1/2" Bore; 1" Pitch Diameter; 20 DP; 1/2" Face Width; Finished Bore; 20 Teeth; 20 Degree Pressure Angle; 0.84" Hub Diameter; Steel
Part #
46133
BDI #
169357
Details
101.12
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/YA20-1-2/p/169357
Your Price
$ 101.12 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0.069
EAN
0781711461334
Product Group - BDI
M02182
Pitch
20 DP
Mounting Method
Finished Bore
Number of Teeth
20
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type A | With Keyway and Set Screw
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
YA20-1/2
Manufacturer Internal Number
46133
Weight / LBS
0.15
Long Description
Spur Gear; 1/2" Bore; 1" Pitch Diameter; 20 DP; 1/2" Face Width; Finished Bore; 20 Teeth; 20 Degree Pressure Angle; 0.84" Hub Diameter; Steel
Hub Diameter
0.84 Inch | 21.336 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Face Width
0.5 Inch | 12.7 Millimeter
Pitch Diameter
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh