

BOSTON GEAR
BOSTON GEAR
YB60A X 2-1/4IN RE-BORE
BOSTON GEAR BOSTON GEAR
Description
YB60A X 2-1/4IN RE-BORE SPUR GEAR ; NOMINAL STOCK ALT RE-BORE TO 2-1/4
Spur Gear; 2-1/4" Bore; 3-3/4" Pitch Diameter; 16 DP; 3/4" Face Width; Finished Bore; 60 Teeth; 20 Degree Pressure Angle; 2-3/4" Hub Diameter; Steel
Part #
YB60A X 2-1/4IN RE-BORE
BDI #
27353118
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/YB60A-X-2-1-4IN-RE-BORE/p/27353118
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171700
Weight / Kilogram
0
Product Group - BDI
M02182
Pitch
16 DP
Mounting Method
Finished Bore
Number of Teeth
60
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type A
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.bostongear.com
Weight / LBS
1.85
Long Description
Spur Gear; 2-1/4" Bore; 3-3/4" Pitch Diameter; 16 DP; 3/4" Face Width; Finished Bore; 60 Teeth; 20 Degree Pressure Angle; 2-3/4" Hub Diameter; Steel
Hub Diameter
2.75 Inch | 69.85 Millimeter
Face Width
0.75 Inch | 19.05 Millimeter
Bore
2.25 Inch | 57.15 Millimeter
Pitch Diameter
3.75 Inch | 95.25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh