

BOSTON GEAR
BOSTON GEAR
YP3216
BOSTON GEAR BOSTON GEAR
Description
YP3216 SPUR GEAR ; PLASTIC
Spur Gear; 1/2" Pitch Diameter; 32 DP; 3/16" Face Width; Rough Bore; 16 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 0.34" Hub Diameter; Molded Delrin
Part #
53985
BDI #
173002
Details
23.79
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/YP3216/p/173002
Your Price
$ 23.79 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0.01
EAN
0781711539859
Product Group - BDI
M02182
Pitch
32 DP
Mounting Method
Rough Bore
Number of Teeth
16
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Gear Style
Spur Gear
Material
Molded Delrin
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type A | Minimum Bore 5/32
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
YP3216
Manufacturer Internal Number
53985
Weight / LBS
0.02
Long Description
Spur Gear; 1/2" Pitch Diameter; 32 DP; 3/16" Face Width; Rough Bore; 16 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 0.34" Hub Diameter; Molded Delrin
Pitch Diameter
0.5 Inch | 12.7 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
0.188 Inch | 4.775 Millimeter
Hub Diameter
0.34 Inch | 8.636 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh