FENNER DRIVES
FENNER DRIVES
SB0090
FENNER DRIVES FENNER DRIVES
Description
SB0090 SHOULDER MOUNTING ADAPTER ; POR 0.26" ID X 0.55" L 17MM BORE
Shoulder Adapter; 0.26" Bore X 0.782" L; Used For Belt Tensioner
Part #
SB0090
BDI #
17283415
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Accessories/SB0090/p/17283415
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.029
EAN
0662345007160
Product Group - BDI
M02194
Product Name
Adapter
Part Type
Shoulder
Part Description
Shoulder Adapter
Size
0.26 IN Bore X 0.782 IN L
Used For
Belt Tensioner
Material
Sintered Iron
Inch - Metric
Inch
Other Features
Press Fitted
Category - BDI
Idler Accessories
Harmonized Tariff Code
8431.39.00.80
Noun
Adapter
Manufacturer Item Number
Bushing Shoulder .26IDx .55LNG
Manufacturer Internal Number
SB0090
Weight / LBS
0.062
Long Description
Shoulder Adapter; 0.26" Bore X 0.782" L; Used For Belt Tensioner