BREWER MACH AND GEAR
BREWER MACH AND GEAR
SD-F
BREWER MACH AND GEAR BREWER MACH AND GEAR
Description
SD-F TAPERED IDLER BUSHING ; UNIVERSAL 1" BORE 3-1/8" OD 2-11/16" BC
1" Bore; SD Bushing Series; QD Bushing Style; 2-3/16" Outside Diameter; 1-13/16" Length; 3-1/8" Flange Outside Diameter; Needle Bearing
Part #
SD-F
BDI #
21436892
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Idlers/Idler-Bushings/SD-F/p/21436892
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171600
Weight / Kilogram
0.794
Product Group - BDI
M02342
Bushing Series
SD
Bushing Style
QD
Bearing Type
Needle Bearing
Inch - Metric
Inch
Other Features
With Fastener
Category - BDI
Idler Bushings
Harmonized Tariff Code
8431.39.00.80
Noun
Bushing
Manufacturer Item Number
SD-F
Weight / LBS
1.75
Long Description
1" Bore; SD Bushing Series; QD Bushing Style; 2-3/16" Outside Diameter; 1-13/16" Length; 3-1/8" Flange Outside Diameter; Needle Bearing
Bore
1 Inch | 25.4 Millimeter
Outside Diameter
2.188 Inch | 55.575 Millimeter
Flange Outside Diameter
3.125 Inch | 79.375 Millimeter
Length
1.813 Inch | 46.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


