Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

06B-1/Z=21 NR. PC05021 https://www.bdiexpress.com/medias/INDSATSPKTXX-IDLR-BB-1-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg0MTV8aW1hZ2UvanBlZ3xhRFptTDJoa1pDOHhNRFUwT0RFek5EZzNNVEEzTUM5SlRrUlRRVlJUVUV0VVdGaGZTVVJNVWw5Q1FsOHhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDlhMGI4NGJkMWY0NjM5NGEzNGMwNWY3YWI1NzFmODE2YjdmZjg2Yjk5MmY5NDUyOTBlZTNiYzgxZWM4NDI4MmI
1405057 Idler Chain Sprockets 

SATI SATI

06B-1/Z=21 NR. PC05021

Description

SATI 06B-1/Z=21 NR. PC05021

Idler Chain Sprocket; 16MM Bore; 06B Chain Size; 21 Teeth; Ball Bearing; 9.525MM Chain Pitch; 1 Row of Teeth; No Hardened Teeth; Steel

Part #

06B-1/Z=21 NR. PC05021

BDI #
1405057

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SATI
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.07
Product Group - BDI
M02312
Chain Size
06B
Chain Type
Roller Chain
Number of Teeth
21
Number of Rows of Teeth
1
Hardened Teeth
No
Bearing Type
Ball Bearing
Material
Steel
Inch - Metric
Metric
Category - BDI
Idler Chain Sprockets
Harmonized Tariff Code
8483.40.90.00
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer URL
https://satispa.com
Long Description
Idler Chain Sprocket; 16MM Bore; 06B Chain Size; 21 Teeth; Ball Bearing; 9.525MM Chain Pitch; 1 Row of Teeth; No Hardened Teeth; Steel
Bore
0.63 Inch | 16 Millimeter
Length Thru Bore
0.72 Inch | 18.3 Millimeter
Chain Pitch
0.375 Inch | 9.525 Millimeter
Outside Diameter
2.713 Inch | 68.91 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh