Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

35BB20H https://www.bdiexpress.com/medias/INDDODSPRCTX-IDLR-252008-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyNDN8aW1hZ2UvanBlZ3xhR1ZtTDJnelpTOHhNRFkwTkRFMU5qazNNekE0Tmk5SlRrUkVUMFJUVUZKRFZGaGZTVVJNVWw4eU5USXdNRGhmTXpBd2VETXdNQzVxY0djfGUwZGQxODZjMGYwNzdlN2Y1Zjc5N2MwZDI5MDZhZGY1YmRkOWI4ZDhhYzZlNTE0MjQyMzVkMDYxMzg5MGQyNTE
252008 Idler Chain Sprockets 

DODGE DODGE

35BB20H

Description

35BB20H IDLER SPROCKET

Roller Chain Sprocket; Minimum Plain Bore; 35 Chain Size; 20 Teeth; Ball Bearing; 3/8" Chain Pitch; 1 Row of Teeth; Hardened Teeth; Steel

Part #

102060

BDI #
252008

Details

85.94 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 85.94 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
26111900
Weight / Kilogram
0.14
EAN
0782475051748
Product Group - BDI
M02342
Harmonized Tariff Code
8483.40.90.00
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
102060
Weight / LBS
0.32
Product Detail
Roller Chain Sprocket
Product Specification
Minimum Plain Bore; 35 Chain Size; 20 Teeth; Ball Bearing; 3/8" Chain Pitch; 1 Row of Teeth; Hardened Teeth; Steel
Long Description
Roller Chain Sprocket; Minimum Plain Bore; 35 Chain Size; 20 Teeth; Ball Bearing; 3/8" Chain Pitch; 1 Row of Teeth; Hardened Teeth; Steel