BOSTON GEAR
BOSTON GEAR
40B12TI-8
BOSTON GEAR BOSTON GEAR
Description
40B12TI-8 IDLER SPROCKET ; NON-RETURNABLE
Idler Chain Sprocket; 1/2" Bore; 40 Chain Size; 12 Teeth; Sleeve Bearing; 1/2" Chain Pitch; 1 Row of Teeth; Roller Chain; No Hardened Teeth; Steel
Part #
48905
BDI #
170122
Details
204.74
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Chain-Sprockets/40B12TI-8/p/170122
Your Price
$ 204.74 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171900
Weight / Kilogram
0.223
EAN
0781711489055
Product Group - BDI
M02342
Chain Size
40
Chain Type
Roller Chain
Number of Teeth
12
Number of Rows of Teeth
1
Hardened Teeth
No
Bearing Type
Sleeve Bearing
Material
Steel
Inch - Metric
Inch
Category - BDI
Idler Chain Sprockets
Harmonized Tariff Code
8483.40.90.00
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
48905
Long Description
Idler Chain Sprocket; 1/2" Bore; 40 Chain Size; 12 Teeth; Sleeve Bearing; 1/2" Chain Pitch; 1 Row of Teeth; Roller Chain; No Hardened Teeth; Steel
Bore
0.5 Inch | 12.7 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh