BOSTON GEAR
BOSTON GEAR
60B12TI-18
BOSTON GEAR BOSTON GEAR
Description
60B12TI-18 IDLER SPROCKET ; NON RETURNABLE
Idler Chain Sprocket; 1-1/8" Bore; 60 Chain Size; 12 Teeth; Sleeve Bearing; 3/4" Chain Pitch; 1 Row of Teeth; Roller Chain; No Hardened Teeth; Steel
Part #
48921
BDI #
170138
Details
234.7
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Chain-Sprockets/60B12TI-18/p/170138
Your Price
$ 234.70 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171900
Weight / Kilogram
0.714
EAN
0781711489215
Product Group - BDI
M02342
Chain Size
60
Chain Type
Roller Chain
Number of Teeth
12
Number of Rows of Teeth
1
Hardened Teeth
No
Bearing Type
Sleeve Bearing
Material
Steel
Inch - Metric
Inch
Category - BDI
Idler Chain Sprockets
Harmonized Tariff Code
8483.40.90.00
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
48921
Long Description
Idler Chain Sprocket; 1-1/8" Bore; 60 Chain Size; 12 Teeth; Sleeve Bearing; 3/4" Chain Pitch; 1 Row of Teeth; Roller Chain; No Hardened Teeth; Steel
Chain Pitch
0.75 Inch | 19.05 Millimeter
Bore
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh