DODGE
DODGE
60BB13H
DODGE DODGE
Description
60BB13H IDLER SPROCKET
Roller Chain Idler Sprocket; 5/8" Bore; 3.493" Outside Diameter; 60 Chain; 13 Teeth; Steel
Part #
102063
BDI #
252011
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Idlers/Idler-Chain-Sprockets/60BB13H/p/252011
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111900
Weight / Kilogram
0.368
EAN
0782475051779
Product Group - BDI
M02342
Noun
Sprocket
Keyword String
Idler
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
0.81
Product Detail
Roller Chain Idler Sprocket
Product Specification
5/8" Bore; 3.493" Outside Diameter; 60 Chain; 13 Teeth; Steel
Long Description
Roller Chain Idler Sprocket; 5/8" Bore; 3.493" Outside Diameter; 60 Chain; 13 Teeth; Steel
