Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CS8002 https://www.bdiexpress.com/medias/INDXXXSPKTXX-IDLR-BB-NL-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE2MjV8aW1hZ2UvanBlZ3xhRFpoTDJobFppODVOamMyTURZNU1qQTRNRGswTG1wd1p3fDEyMTA5ZWZhZmIwNTU2MmJlNDZiZDhiMjljNjhjZWMxOTZiM2M3OWMxNzYwNzE0YjI1YWY0OTE1ZmE1YmE4OGI
17283075 Idler Chain Sprockets 

FENNER DRIVES FENNER DRIVES

CS8002

Description

CS8002 IDLER ROLLER CHAIN SPROCKET ; NON-RETURNABLE #80 17MM BORE 12T

Roller Chain; 17MM Bore; 80 Chain Size; 12 Teeth; Ball Bearing; 25.4MM Chain Pitch; 1 Row of Teeth; Glass Reinforced Nylon

Part #

CS8002

BDI #
17283075

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
FENNER DRIVES
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.154
EAN
0662345005166
Product Group - BDI
M02342
Chain Size
80
Chain Type
Roller Chain
Number of Teeth
12
Number of Rows of Teeth
1
Hardened Teeth
No
Bearing Type
Ball Bearing
Material
Glass Reinforced Nylon
Inch - Metric
Metric
Other Features
1.78 Inch Hub Diameter | 0.58 Inch Teeth Width | 6203-2RS Insertion Molded ABEC-1 High Precision Bearing
Category - BDI
Idler Chain Sprockets
Harmonized Tariff Code
8483.40.90.00
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer URL
Manufacturer Item Number
#80 12 teeth Chain Sprocket
Manufacturer Internal Number
CS8002
Weight / LBS
0.339
Long Description
Roller Chain; 17MM Bore; 80 Chain Size; 12 Teeth; Ball Bearing; 25.4MM Chain Pitch; 1 Row of Teeth; Glass Reinforced Nylon
Outside Diameter
4.39 Inch | 111.506 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Bore
0.669 Inch | 17 Millimeter
Length Thru Bore
0.472 Inch | 12 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh