

TSUBAKI
TSUBAKI
H06BB20
TSUBAKI TSUBAKI
Description
06BB20 ; POR USE H06BB20-BORE NON STD BORE SZ
Idler Chain Sprocket; Roller Chain; 06B-1 Chain Size; 20 Teeth; Ball Bearing; 9.525MM Chain Pitch; 1 Row of Teeth; Hardened Teeth; Carbon Steel; 2.593MM Outside Diameter
Part #
06BB20
BDI #
921163
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Chain-Sprockets/H06BB20/p/921163
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.141
EAN
0696223030193
Product Group - BDI
M02312
Harmonized Tariff Code
8483.40.90.00
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
0.68343
Product Detail
Idler Chain Sprocket
Product Specification
Idler Chain Sprocket; Roller Chain; 06B-1 Chain Size; 20 Teeth; Ball Bearing; 9.525MM Chain Pitch; 1 Row of Teeth; Hardened Teeth; Carbon Steel; 2.593MM Outside Diameter
Long Description
Idler Chain Sprocket; Roller Chain; 06B-1 Chain Size; 20 Teeth; Ball Bearing; 9.525MM Chain Pitch; 1 Row of Teeth; Hardened Teeth; Carbon Steel; 2.593MM Outside Diameter