Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

HB80C12-3/4 https://www.bdiexpress.com/medias/INDXXXSPKTXX-IDLR-BB-STL-HB-SR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2MTh8aW1hZ2UvanBlZ3xhRFJrTDJnM05pODVPRE0wTlRjeU16RTJOekF5TDBsT1JGaFlXRk5RUzFSWVdGOUpSRXhTWDBKQ1gxTlVURjlJUWw5VFVsOHpNREI0TXpBd0xtcHdad3wyYjc5ZjllMDNiNWMxYjgzYWU3MmY5NzUwZDQxYTZiMzE2MmZjYmFjMWI2ZDNiNDg3MzU3Y2EyY2M2ZDA4OTRm
18175189 Idler Chain Sprockets 

RINGBALL RINGBALL

HB80C12-3/4

Description

HB80C12 3/4 ; IDLER SPROCKET

Sprocket, Idler; Roller Chain; 3/4" Bore; 80 Chain Size; 12 Teeth; Ball Bearing; 1" Chain Pitch; 1 Row of Teeth; Hardened Teeth; Steel

Part #

HB80C12-3/4

BDI #
18175189

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Request A Price BDIExpress
QTY

Inventory

Total: 3

Brand
Manufacturer Name
RINGBALL
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.68
Product Group - BDI
M02342
Chain Size
80
Chain Type
Roller Chain
Number of Teeth
12
Number of Rows of Teeth
1
Hardened Teeth
Yes
Bearing Type
Ball Bearing
Material
Steel
Inch - Metric
Inch
Other Features
0.575 Inch Teeth Width | With 6204-12-2RS Bearing | Snap Ring
Category - BDI
Idler Chain Sprockets
Harmonized Tariff Code
8483.40.90.00
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer URL
Weight / LBS
1.5
Long Description
Sprocket, Idler; Roller Chain; 3/4" Bore; 80 Chain Size; 12 Teeth; Ball Bearing; 1" Chain Pitch; 1 Row of Teeth; Hardened Teeth; Steel
Bore
0.75 Inch | 19.05 Millimeter
Outside Diameter
4.36 Inch | 110.744 Millimeter
Length Thru Bore
0.55 Inch | 13.97 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh