INA
INA
KSR15-B0-12-10-13-08
INA INA
Description
KSR15-B0-12-10-13-08 RLR CHAIN IDLR SPKT ; NON-RETURNABLE
Idler Chain Sprocket; 15 MM Bore Diameter; 40 MM Outside Diameter; 28.4 MM Width; 79.6 MM Pitch Circle Diameter; 13 Number Of Teeth
Part #
KSR15-B0-12-10-13-08
BDI #
1175024
Details
114.13
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Chain-Sprockets/KSR15-B0-12-10-13-08/p/1175024
Your Price
$ 114.13 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111900
Weight / Kilogram
0.34
EAN
4012802789638
Product Group - BDI
M02342
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer URL
https://www.schaeffler.us
Weight / LBS
0.74957
Product Detail
Idler Chain Sprocket
Product Specification
15 MM Bore Diameter; 40 MM Outside Diameter; 28.4 MM Width; 79.6 MM Pitch Circle Diameter; 13 Number Of Teeth
Long Description
Idler Chain Sprocket; 15 MM Bore Diameter; 40 MM Outside Diameter; 28.4 MM Width; 79.6 MM Pitch Circle Diameter; 13 Number Of Teeth