https://www.bdiexpress.com/medias/INDINAXXXXXX-KSR-IDLRSPRKT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyODF8aW1hZ2UvanBlZ3xhRGMxTDJoaVpTOHhNRFV4T0RReU1UUXpPRFE1TkM5SlRrUkpUa0ZZV0ZoWVdGaGZTMU5TWDBsRVRGSlRVRkpMVkY4ek1EQjRNekF3TG1wd1p3fDQyNTljOGM0OWM2ZTJmNjRiMTIyZmEwMjM1OGMxZmI5ZThiZGQzNThhNDUzMjJiNmU3MTVmNzZiMWViNzcyYjY
https://www.bdiexpress.com/medias/INDINAXXXXXX-KSR-IDLRSPRKT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyODF8aW1hZ2UvanBlZ3xhRGMxTDJoaVpTOHhNRFV4T0RReU1UUXpPRFE1TkM5SlRrUkpUa0ZZV0ZoWVdGaGZTMU5TWDBsRVRGSlRVRkpMVkY4ek1EQjRNekF3TG1wd1p3fDQyNTljOGM0OWM2ZTJmNjRiMTIyZmEwMjM1OGMxZmI5ZThiZGQzNThhNDUzMjJiNmU3MTVmNzZiMWViNzcyYjY
INA
INA
KSR16-L0-08-10-16-15
INA INA
Description
KSR16-L0-08-10-16-15 IDLER SPROCKET UNIT ; POR NON RETURNABLE 16.2MM ID X 70.5MM OD
Idler Chain Sprocket; 16.2MM Bore Diameter; 40MM Outside Diameter; 18.3MM Overall Width; 65.1MM Pitch Circle Diameter; 16 Number Of Teeth
Part #
KSR16-L0-08-10-16-15
BDI #
1181520
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Chain-Sprockets/KSR16-L0-08-10-16-15/p/1181520
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.14
EAN
4012802813739
Product Group - BDI
M02342
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer URL
https://www.schaeffler.us
Weight / LBS
0.35274
Product Detail
Idler Chain Sprocket
Product Specification
16.2MM Bore Diameter; 40MM Outside Diameter; 18.3MM Overall Width; 65.1MM Pitch Circle Diameter; 16 Number Of Teeth
Long Description
Idler Chain Sprocket; 16.2MM Bore Diameter; 40MM Outside Diameter; 18.3MM Overall Width; 65.1MM Pitch Circle Diameter; 16 Number Of Teeth
