INA
INA
KSR16-L0-08-10-16-22
INA INA
Description
KSR16-L0-08-10-16-22 RLR CHAIN IDLR SPKT
Idler Chain Sprocket; Steel
Part #
KSR16-L0-08-10-16-22
BDI #
1175026
Details
92.49
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Chain-Sprockets/KSR16-L0-08-10-16-22/p/1175026
Your Price
$ 92.49 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111900
Weight / Kilogram
0.097
EAN
4012802823783
Product Group - BDI
M02342
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer URL
https://www.schaeffler.us
Weight / LBS
0.214
Product Detail
Idler Chain Sprocket
Product Specification
Steel
Long Description
Idler Chain Sprocket; Steel


