INA
INA
KSR20-B0-08-10-18-15
INA INA
Description
KSR20-B0-08-10-18-15 RLR CHAIN IDLR SPKT ; NON-RETURNABLE
Idler Chain Sprocket; 20 MM Bore Diameter; 47 MM Outside Diameter; 33 MM Width; 73.1 MM Pitch Circle Diameter; 18 Number Of Teeth
Part #
KSR20-B0-08-10-18-15
BDI #
1175039
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Chain-Sprockets/KSR20-B0-08-10-18-15/p/1175039
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111900
Weight / Kilogram
0.26
EAN
4012802789577
Product Group - BDI
M02342
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer URL
https://www.schaeffler.us
Weight / LBS
0.5732
Product Detail
Idler Chain Sprocket
Product Specification
20 MM Bore Diameter; 47 MM Outside Diameter; 33 MM Width; 73.1 MM Pitch Circle Diameter; 18 Number Of Teeth
Long Description
Idler Chain Sprocket; 20 MM Bore Diameter; 47 MM Outside Diameter; 33 MM Width; 73.1 MM Pitch Circle Diameter; 18 Number Of Teeth