https://www.bdiexpress.com/medias/INDINAXXXXXX-KSR-IDLRSPRKT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyODF8aW1hZ2UvanBlZ3xhRGMxTDJoaVpTOHhNRFV4T0RReU1UUXpPRFE1TkM5SlRrUkpUa0ZZV0ZoWVdGaGZTMU5TWDBsRVRGSlRVRkpMVkY4ek1EQjRNekF3TG1wd1p3fDQyNTljOGM0OWM2ZTJmNjRiMTIyZmEwMjM1OGMxZmI5ZThiZGQzNThhNDUzMjJiNmU3MTVmNzZiMWViNzcyYjY
https://www.bdiexpress.com/medias/INDINAXXXXXX-KSR-IDLRSPRKT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyODF8aW1hZ2UvanBlZ3xhRGMxTDJoaVpTOHhNRFV4T0RReU1UUXpPRFE1TkM5SlRrUkpUa0ZZV0ZoWVdGaGZTMU5TWDBsRVRGSlRVRkpMVkY4ek1EQjRNekF3TG1wd1p3fDQyNTljOGM0OWM2ZTJmNjRiMTIyZmEwMjM1OGMxZmI5ZThiZGQzNThhNDUzMjJiNmU3MTVmNzZiMWViNzcyYjY
INA
INA
KSR25-L0-20-10-13-15
INA INA
Description
KSR25-L0-20-10-13-15 IDLER SPROCKET UNIT ; POR NON RETURNABLE 25MM ID X 144MM OD
Idler Chain Sprocket; 25 MM Bore Diameter; 52 MM Outside Diameter; 21 MM Overall Width; 132.7 MM Pitch Circle Diameter; 31.75 MM Number Of Teeth; 15 MM Width Of Outer Ring
Part #
KSR25-L0-20-10-13-15
BDI #
1181524
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Chain-Sprockets/KSR25-L0-20-10-13-15/p/1181524
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
1.33
EAN
4012802789706
Product Group - BDI
M02342
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer URL
https://www.schaeffler.us
Weight / LBS
2.93214
Product Detail
Idler Chain Sprocket
Product Specification
25 MM Bore Diameter; 52 MM Outside Diameter; 21 MM Overall Width; 132.7 MM Pitch Circle Diameter; 31.75 MM Number Of Teeth; 15 MM Width Of Outer Ring
Long Description
Idler Chain Sprocket; 25 MM Bore Diameter; 52 MM Outside Diameter; 21 MM Overall Width; 132.7 MM Pitch Circle Diameter; 31.75 MM Number Of Teeth; 15 MM Width Of Outer Ring
