Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

T60BB15 M12 SET https://www.bdiexpress.com/medias/INDL-JSPKTXX-IDLER-3-BB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk0NjZ8aW1hZ2UvanBlZ3xhREk1TDJneFpTOHhNREkwTVRNME9Ea3lOelV4T0M5SlRrUk1MVXBUVUV0VVdGaGZTVVJNUlZKZk0xOUNRbDh6TURCNE16QXdMbXB3Wnd8NmJkNGQ1Y2YwMWExMWM0ZGJlMTM1ODNjZmU0MmFlN2E5YzdmMzVhZjNhZGJmYjc3YWE2MjAwM2E4OTI4YTgxMQ
23186978 Idler Chain Sprockets 

TIMKEN LOVEJOY TIMKEN LOVEJOY

T60BB15 M12 SET

Description

T60BB15 M12 SPROCKET SET

Sprocket, Idler; Roller Chain; 1/2" Bore; 60 Chain Size; 3/4" Chain Pitch; 15 Teeth; Ball Bearing; 1 Number of Row; Steel

Part #

T60BB15 M12 SET

BDI #
23186978

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN WWW.LOVEJOY-INC.COM
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
1.49
EAN
0685144849885
Product Group - BDI
M02342
Chain Size
60
Chain Type
Roller Chain
Number of Teeth
15
Number of Rows of Teeth
3
Hardened Teeth
No
Bearing Type
Ball Bearing
Material
Steel
Inch - Metric
Inch
Other Features
RunRight | Tensioner
Category - BDI
Idler Chain Sprockets
Harmonized Tariff Code
8483.40.90.00
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer URL
https://www.lovejoy-inc.com
Long Description
Sprocket, Idler; Roller Chain; 1/2" Bore; 60 Chain Size; 3/4" Chain Pitch; 15 Teeth; Ball Bearing; 1 Number of Row; Steel
Chain Pitch
0.75 Inch | 19.05 Millimeter
Outside Diameter
3.98 Inch | 101.092 Millimeter
Bore
0.5 Inch | 12.7 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh