TIMKEN
TIMKEN
010-10731 FS615
TIMKEN TIMKEN
Description
010-10731 FS615 IDLER SPROCKET
Idler Flat Belt Pulley; 0.635" Bore; 1-1/2" Maximum Belt Width; 8-3/4" Outside Diameter; 1-29/32" Face Width; Ball Bearing; Flanged; Steel
Part #
010-10731 FS615
BDI #
1309394
Details
166.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Flat-Belt-Pulleys/010-10731-FS615/p/1309394
Your Price
$ 166.20 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171806
Weight / Kilogram
1.474
EAN
0087796118966
Product Group - BDI
M02342
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Idler
Manufacturer URL
https://www.timken.com
Product Detail
Idler Flat Belt Pulley
Product Specification
0.635" Bore; 1-1/2" Maximum Belt Width; 8-3/4" Outside Diameter; 1-29/32" Face Width; Ball Bearing; Flanged; Steel
Long Description
Idler Flat Belt Pulley; 0.635" Bore; 1-1/2" Maximum Belt Width; 8-3/4" Outside Diameter; 1-29/32" Face Width; Ball Bearing; Flanged; Steel


