BREWER MACH AND GEAR
BREWER MACH AND GEAR
IS166
BREWER MACH AND GEAR BREWER MACH AND GEAR
Description
IS166 MACHINED SHOULDER STUD ; 5/8" SHAFT DIA 2-7/16" OL STEEL
5/8" Shaft Diameter; 1/2" Usable Length; 2-7/16" Overall Length; 3/4-16 Mounting Thread Size 1; 5/8-11 Mounting Thread Size 2; 7/8" Mounting Thread Length 1; 13/16" Mounting Thread Length 2; Steel
Part #
IS166
BDI #
21436872
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Shafts-And-Studs/IS166/p/21436872
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
0.168
Product Group - BDI
M02342
Product Name
Idler Stud
Thread Size 1
3/4-16
Thread Size 2
5/8-11
Material
Steel
Inch - Metric
Inch
Other Features
Hardened and Ground | With Set Screw and Collar | Used with Ball Bearing and Bronze Bushed Idler Sprocket
Category - BDI
Idler Shafts and Studs
Harmonized Tariff Code
8431.39.00.80
Noun
Stud
Keyword String
Idler
Weight / LBS
0.37
Long Description
5/8" Shaft Diameter; 1/2" Usable Length; 2-7/16" Overall Length; 3/4-16 Mounting Thread Size 1; 5/8-11 Mounting Thread Size 2; 7/8" Mounting Thread Length 1; 13/16" Mounting Thread Length 2; Steel
Usable Length
0.5 Inch | 12.7 Millimeter
Thread Length 2
0.813 Inch | 20.65 Millimeter
Thread Length 1
0.875 Inch | 22.225 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
2.438 Inch | 61.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh