FENNER DRIVES
FENNER DRIVES
RT1603-L
FENNER DRIVES FENNER DRIVES
Description
RT1603-L IDLER TENSIONER ; NON-RETURNABLE
Shaft Mounted; 3/8" Shaft Diameter; 8.24" Overall Length; 2.76" Overall Width; 1.45" Overall Height; Adjustable; Aluminum
Part #
RT1603-L
BDI #
17283395
Details
147.35
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Tensioners/RT1603-L/p/17283395
Your Price
$ 147.35 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.5
EAN
0662345009430
Product Group - BDI
M02342
Product Name
Idler Tensioner
Product Type
Shaft Mounted
Mounting Bolts
0.4
Thread Size
3/8-16
Adjustable/Non-Adjustable
Adjustable
Material
Aluminum
Inch - Metric
Inch
Other Features
Rugged | Used for Idler Sprocket
Category - BDI
Idler Tensioners
Harmonized Tariff Code
8431.39.00.80
Noun
Tensioner
Manufacturer Item Number
Tensioner Lt Duty thru hole
Manufacturer Internal Number
RT1603-L
Weight / LBS
1.1
Long Description
Shaft Mounted; 3/8" Shaft Diameter; 8.24" Overall Length; 2.76" Overall Width; 1.45" Overall Height; Adjustable; Aluminum
Shaft Diameter
0.375 Inch | 9.525 Millimeter
Overall Width
2.76 Inch | 70.104 Millimeter
Overall Height
1.45 Inch | 36.83 Millimeter
Overall Length
8.24 Inch | 209.296 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


