https://www.bdiexpress.com/medias/INDXXXTENSNR-21770291-300x300.jpg?context=bWFzdGVyfHJvb3R8NTA0M3xpbWFnZS9qcGVnfGFHUTBMMmd6Tnk4eE1EYzJPVE14TURVeE5USXpNQzlKVGtSWVdGaFVSVTVUVGxKZk1qRTNOekF5T1RGZk16QXdlRE13TUM1cWNHY3w1ODFjMDM0MDUyOWU3NzE2Y2MwYTlkZjY1M2FmNWI2Mjk2MTIwODFhMGJlNGJiZmQwYTUyZjg2ZjA2MThhYWY5
https://www.bdiexpress.com/medias/INDXXXTENSNR-21770291-300x300.jpg?context=bWFzdGVyfHJvb3R8NTA0M3xpbWFnZS9qcGVnfGFHUTBMMmd6Tnk4eE1EYzJPVE14TURVeE5USXpNQzlKVGtSWVdGaFVSVTVUVGxKZk1qRTNOekF5T1RGZk16QXdlRE13TUM1cWNHY3w1ODFjMDM0MDUyOWU3NzE2Y2MwYTlkZjY1M2FmNWI2Mjk2MTIwODFhMGJlNGJiZmQwYTUyZjg2ZjA2MThhYWY5
ROSTA
ROSTA
SE27 06011004
ROSTA ROSTA
Description
SE27 06011004
Idler Tensioner; Base Mounted; 194MM Overall Length; 39MM Overall Width; 108MM Overall Height; Adjustable; Steel; Blue Painted
Part #
SE27 06011004
BDI #
21770291
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Tensioners/SE27-06011004/p/21770291
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.5
Product Group - BDI
M02312
Harmonized Tariff Code
8431.39.00.80
Noun
Tensioner
Keyword String
Idler
Manufacturer URL
https://www.rosta.us
Weight / LBS
3.96832
Product Detail
Idler Tensioner
Product Specification
Base Mounted; 194MM Overall Length; 39MM Overall Width; 108MM Overall Height; Adjustable; Steel; Blue Painted
Long Description
Idler Tensioner; Base Mounted; 194MM Overall Length; 39MM Overall Width; 108MM Overall Height; Adjustable; Steel; Blue Painted
