https://www.bdiexpress.com/medias/INDGATPLYXXX-IDLR-VB-TP-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA5MjB8aW1hZ2UvanBlZ3xhR1V6TDJnM05TOHhNRE0zTmpRMU9UVXhOems0TWk5SlRrUkhRVlJRVEZsWVdGaGZTVVJNVWw5V1FsOVVVRjh6TURCNE16QXdMbXB3Wnd8YTRjOTM3ZjMwMmE1YTdhZDYyZjZlNDA5MTFkZTMzZjA4YjNmMGI0ZTk1YjRmMmFlZWFmODc0YzNkYWMxMzdiYw
https://www.bdiexpress.com/medias/INDGATPLYXXX-IDLR-VB-TP-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA5MjB8aW1hZ2UvanBlZ3xhR1V6TDJnM05TOHhNRE0zTmpRMU9UVXhOems0TWk5SlRrUkhRVlJRVEZsWVdGaGZTVVJNVWw5V1FsOVVVRjh6TURCNE16QXdMbXB3Wnd8YTRjOTM3ZjMwMmE1YTdhZDYyZjZlNDA5MTFkZTMzZjA4YjNmMGI0ZTk1YjRmMmFlZWFmODc0YzNkYWMxMzdiYw
GATES
GATES
36079
GATES GATES
Description
36079 ; POR DRIVEALIGN IDLER PULLEY
Idler V-Belt Pulley; 17MM Bore; 25MM Face Width; 60MM Outside Diameter; Thermoplastic
Part #
7803-1179
BDI #
20906810
Details
110.15
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-V-Belt-Pulleys/36079/p/20906810
Your Price
$ 110.15 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171806
Weight / Kilogram
0.005
EAN
0072053209280
Product Group - BDI
M02350
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword 3
V
Keyword String
Idler Belt V
Manufacturer URL
https://www.gates.com
Weight / LBS
0.35
Product Detail
Idler V-Belt Pulley
Product Specification
17MM Bore; 25MM Face Width; 60MM Outside Diameter; Thermoplastic
Long Description
Idler V-Belt Pulley; 17MM Bore; 25MM Face Width; 60MM Outside Diameter; Thermoplastic
