https://www.bdiexpress.com/medias/INDSMCXXXXXX-JA15-6-100-300x300.jpg?context=bWFzdGVyfHJvb3R8NDg4OHxpbWFnZS9qcGVnfGFHRTFMMmczTVM4eE1EazVORFUwTmpnd01qY3hPQzlKVGtSVFRVTllXRmhZV0ZoZlNrRXhOVjgyWHpFd01GOHpNREI0TXpBd0xtcHdad3xmNjIzNzFmNWI0MTAxYjRkODM3ODQ1MGRlYzFjZmQxMmM3ZDc4YjQ2NGM3M2FiMmRjNWMyZjQ5MTY0MzRiZDgx
https://www.bdiexpress.com/medias/INDSMCXXXXXX-JA15-6-100-300x300.jpg?context=bWFzdGVyfHJvb3R8NDg4OHxpbWFnZS9qcGVnfGFHRTFMMmczTVM4eE1EazVORFUwTmpnd01qY3hPQzlKVGtSVFRVTllXRmhZV0ZoZlNrRXhOVjgyWHpFd01GOHpNREI0TXpBd0xtcHdad3xmNjIzNzFmNWI0MTAxYjRkODM3ODQ1MGRlYzFjZmQxMmM3ZDc4YjQ2NGM3M2FiMmRjNWMyZjQ5MTY0MzRiZDgx
SMC
SMC
JA15-6-100
SMC SMC
Description
JA15-6-100 ; FLOATING JOINT
Joint; Floating; 15MM; M6 X 1; Standard
Part #
JA15-6-100
BDI #
17024622
Details
26.53
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/JA15-6-100/p/17024622
Your Price
$ 26.53 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27131700
Weight / Kilogram
0.2
Product Group - BDI
A03142
Noun
Joint
Product Detail
Joint
Product Specification
Joint; Floating; 15MM; M6 X 1; Standard
Long Description
Joint; Floating; 15MM; M6 X 1; Standard

