

25125683
Mechanical Power Transmission
ITT ENIDINE
ITT ENIDINE
M924055199
ITT ENIDINE ITT ENIDINE
Description
M924055199 ; STOP COLLAR SCM16 X 1.5
Stop Collar; M16 X 1.5 Thread; 0.69" Outside Diameter
Part #
M924055199
BDI #
25125683
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/M924055199/p/25125683
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
0
Product Group - BDI
M02194
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Product Detail
Stop Collar
Product Specification
M16 X 1.5 Thread; 0.69" Outside Diameter
Long Description
Stop Collar; M16 X 1.5 Thread; 0.69" Outside Diameter