

EUCHNER
EUCHNER
MGB-L2H-ARA-R
EUCHNER EUCHNER
Description
MGB-L2H-ARA-R LOCKING SET
Locking Set; IP65 IP Rating; Reinforced Plastic; Die-Cast Zinc Nickel Plated; Stainless Steel; -20 to 55 Degree C Temperature; With 2 Push Buttons, Emergency Stop
Part #
MGB-L2H-ARA-R
BDI #
25152660
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/MGB-L2H-ARA-R/p/25152660
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162800
Weight / Kilogram
0
Product Group - BDI
E02234
Noun
Set
Keyword String
Locking
Manufacturer URL
https://www.euchner.de
Product Detail
Locking Set
Product Specification
Reinforced Plastic; Die Cast Zinc Nickel Plated; With 2 Push Buttons and Emergency Stop; Stainless Steel; IP65 IP Rating; -20 to 55 Degree C Temperature
Long Description
Locking Set; IP65 IP Rating; Reinforced Plastic; Die-Cast Zinc Nickel Plated; Stainless Steel; -20 to 55 Degree C Temperature; With 2 Push Buttons, Emergency Stop