https://www.bdiexpress.com/medias/INDXXXXXXXXX-24984875-300X300.jpg?context=bWFzdGVyfHJvb3R8Mjc5Mjl8aW1hZ2UvanBlZ3xhRE5rTDJnNE55OHhNREUwTVRjd01UYzVPVGsyTmk5SlRrUllXRmhZV0ZoWVdGaGZNalE1T0RRNE56VmZNekF3V0RNd01DNXFjR2N8YWNhZmJiNDZhYTMyMTlmOGVhNzBhNWExNmU5NmE5NmM1ZjZlYzllYjcyMWVlMDQ3MGRhMWZjY2U5NDM4YWZhZQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-24984875-300X300.jpg?context=bWFzdGVyfHJvb3R8Mjc5Mjl8aW1hZ2UvanBlZ3xhRE5rTDJnNE55OHhNREUwTVRjd01UYzVPVGsyTmk5SlRrUllXRmhZV0ZoWVdGaGZNalE1T0RRNE56VmZNekF3V0RNd01DNXFjR2N8YWNhZmJiNDZhYTMyMTlmOGVhNzBhNWExNmU5NmE5NmM1ZjZlYzllYjcyMWVlMDQ3MGRhMWZjY2U5NDM4YWZhZQ
BOSTON GEAR
BOSTON GEAR
F710-5KP-B5-J1
BOSTON GEAR BOSTON GEAR
Description
F710-5KP-B5-J1 WORM SPEED REDUCER ; POR NON RETURNABLE
Speed Reducer; 5:1 Ratio; Right Angle; Worm Gear; Quill Style Motor Flange; 1" Center Distance; Klubersynth UH1 6-460 Lubrication; Pressure Vent
Part #
H01156
BDI #
24984875
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/F710-5KP-B5-J1/p/24984875
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
4.581
EAN
0884107054940
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed
Manufacturer URL
https://www.bostongear.com
Product Detail
Speed Reducer
Product Specification
5:1 Ratio; Right Angle; Worm Gear; Quill Style Motor Flange; 1" Center Distance; Klubersynth UH1 6-460 Lubrication; Pressure Vent
Long Description
Speed Reducer; 5:1 Ratio; Right Angle; Worm Gear; Quill Style Motor Flange; 1" Center Distance; Klubersynth UH1 6-460 Lubrication; Pressure Vent
