

NABTESCO MOTION CONT
NABTESCO MOTION CONT
GH24-11-P-N-P
NABTESCO MOTION CONT NABTESCO MOTION CONT
Description
NABTESCO MOTION CONT GH24-11-P-N-P
Speed Reducer; 11:1 Ratio; Flange Output Shaft; 146MM Length; 195MM Height
Part #
GH24-11-P-N-P
BDI #
25114487
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/GH24-11-P-N-P/p/25114487
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
15.5
Product Group - BDI
M02284
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed
Manufacturer URL
https://www.nabtescomotioncontrol.com
Weight / LBS
34.17161
Product Detail
Speed Reducer
Product Specification
11:1 Ratio; Flange Output Shaft; 146MM Length; 195MM Height
Long Description
Speed Reducer; 11:1 Ratio; Flange Output Shaft; 146MM Length; 195MM Height