

REXNORD
REXNORD
207UCBN3A-80.N1
REXNORD REXNORD
Description
207UCBN3A-80.N1 SPEED REDUCER
Speed Reducer; Inline Type; Helical Gear; 80:1 Ratio; Adapter Input; Solid Shaft Output; Base Mounted; Triple Reduction; Concentric Helical; Standard Mineral Lube; Double Seals
Part #
207UCBN3A-80.N1
BDI #
27567176
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/207UCBN3A-80-N1/p/27567176
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
0
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.regalrexnord.com
Product Detail
Speed Reducer
Product Specification
Inline Type; Helical Gear; 80:1 Ratio; Adapter Input; Solid Shaft Output; Base Mounted; Triple Reduction; Concentric Helical; Standard Mineral Lube; Double Seals
Long Description
Speed Reducer; Inline Type; Helical Gear; 80:1 Ratio; Adapter Input; Solid Shaft Output; Base Mounted; Triple Reduction; Concentric Helical; Standard Mineral Lube; Double Seals