

BOSTON GEAR
BOSTON GEAR
F663BF-80-B11
BOSTON GEAR BOSTON GEAR
Description
F663BF-80-B11 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE
Speed Reducer; Inline Type; 80:1 Nominal Ratio; 213TC/215TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; 600 Series; Flange Mounted; 1-3/8" Input Shaft Diameter; Cast Iron; 19604In-Lbs Output Torque
Part #
F663BF-80-B11
BDI #
165972
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/F663BF-80-B11/p/165972
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
108.862
EAN
0781711288016
Product Group - BDI
M02282
Tradename
0
Reducer Type
Inline
Nominal Ratio
80:1
Mounting Frame
213TC/215TC
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
7.5HP
Nominal Max Output RPM
21.9
Mounting Method
Flange Mounted
Gearing
Helical
Manufacturer's Series
600
Mounting Bolt Pattern footprint
Square
Maximum Overhung load value And um
4580Lbs
Base Included
No
Input Rating value plus um
9.74HP
Housing Material And Finish
Cast Iron
Output RPM at 1750 RPM Input
22
Output Torque value plus um
19604In-Lbs
Fan Cooling
No
Other Features
Triple Reduction | No Lubricant
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
F663BF-80-B11
Manufacturer Internal Number
28801
Weight / LBS
174
Long Description
Speed Reducer; Inline Type; 80:1 Nominal Ratio; 213TC/215TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; 600 Series; Flange Mounted; 1-3/8" Input Shaft Diameter; Cast Iron; 19604In-Lbs Output Torque
Overall Length
22.99 Inch | 583.946 Millimeter
Output Shaft Length
4.52 Inch | 114.808 Millimeter
Input Shaft Diameter
1.375 Inch | 34.925 Millimeter
Bolt Hole Diameter
0.71 Inch | 18.034 Millimeter
Overall Width
15.75 Inch | 400.05 Millimeter
Overall Height
16.735 Inch | 425.069 Millimeter
Output Shaft Diameter
2.375 Inch | 60.325 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh