CONE DRIVE
CONE DRIVE
P140320.LSDS1SKLPEP
CONE DRIVE CONE DRIVE
Description
P140320.LSDS1SKLPEP GEAR RED.
Speed Reducer; Inline Type; 20 To 1 Nominal Ratio; Shaft Input; Standard Keyed Output Shaft; Accudrive Inline Series; Low Backlash; S Type; Servo Gearhead; Servo Motor Interface; With Motor; 150MM Motor Flange Square; 130MM Motor Pilot Diameter; 165MM Motor Bolt Circle Diameter; 10.4MM to 12.4MM Motor Bolt Hole Diameter; 28MM Motor Shaft Diameter; 87.5RPM Output; Single Reduction; 140 Unit Size
Part #
P140320.LSDS1SKLPEP
BDI #
21587499
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/P140320-LSDS1SKLPEP/p/21587499
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
0
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://conedrive.com
Product Detail
Speed Reducer
Product Specification
Inline Type; 20 To 1 Nominal Ratio; Shaft Input; Standard Keyed Output Shaft; Accudrive Inline Series; Low Backlash; S Type; Servo Gearhead; Servo Motor Interface; With Motor; 150MM Motor Flange Square; 130MM Motor Pilot Diameter; 165MM Motor Bolt Circle Diameter; 10.4MM to 12.4MM Motor Bolt Hole Diameter; 28MM Motor Shaft Diameter; 87.5RPM Output; Single Reduction; 140 Unit Size
Long Description
Speed Reducer; Inline Type; 20 To 1 Nominal Ratio; Shaft Input; Standard Keyed Output Shaft; Accudrive Inline Series; Low Backlash; S Type; Servo Gearhead; Servo Motor Interface; With Motor; 150MM Motor Flange Square; 130MM Motor Pilot Diameter; 165MM Motor Bolt Circle Diameter; 10.4MM to 12.4MM Motor Bolt Hole Diameter; 28MM Motor Shaft Diameter; 87.5RPM Output; Single Reduction; 140 Unit Size