

NORD GEAR CORP.
NORD GEAR CORP.
SK42 W
NORD GEAR CORP. NORD GEAR CORP.
Description
SK42 W HELICAL SPEED REDUCER ; 7.28:1 RATIO 240OUTPUT 1.8S.F 1.875"OP
Speed Reducer; Inline Type; Helical Gear; 7.28:1 Ratio; Solid Shaft Input; Solid Shaft Output; Foot Mounted; 2 Stage; 1-7/8" Output Shaft Diameter
Part #
SK42 W
BDI #
25128509
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/SK42-W/p/25128509
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
60.75
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.nord.com
Product Detail
Speed Reducer
Product Specification
Inline Type; Helical Gear; 7.28:1 Ratio; Solid Shaft Input; Solid Shaft Output; Foot Mounted; 2 Stage; 1-7/8" Output Shaft Diameter
Long Description
Speed Reducer; Inline Type; Helical Gear; 7.28:1 Ratio; Solid Shaft Input; Solid Shaft Output; Foot Mounted; 2 Stage; 1-7/8" Output Shaft Diameter