XT060-005-0-RM060-25
Description
XT060-005-0-RM060-25 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # XT060-005-0-RM060-25
BDI # 853283
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
350
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Single Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
4.606
Overall Width - Inch:
3.15
XT060-005-0-RM060-27
Description
XT060-005-0-RM060-27 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # XT060-005-0-RM060-27
BDI # 853284
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
350
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Single Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
4.606
Overall Width - Inch:
3.15
XT060-005-0-RM060-28A
Description
XT060-005-0-RM060-28A PLANETARY GEARHEAD ; NON-RETURNABLE
Part # XT060-005-0-RM060-28A
BDI # 853293
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
350
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Single Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
4.606
Overall Width - Inch:
3.15
XT060-005-0-RM060-7
Description
XT060-005-0-RM060-7 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # XT060-005-0-RM060-7
BDI # 853295
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
350
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Single Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
4.606
Overall Width - Inch:
2.402
H14C21S20976
Description
HB1483 210-CC 209.76 3-5/8 ; POR NON RETURNABLE
Part # H14C21S20976
BDI # 298499
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
8.8
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
29.55
Overall Width - Inch:
20.07