BROWNING
BROWNING
107CMTP15 Q56
BROWNING BROWNING
Description
107CMTP15 Q56 SHAFT MNT REDUCER ; NON-RETURNABLE
Speed Reducer; TORQTAPER PLUS; Parallel; 15:1 Ratio; Not Available Frame; C-Face Quill Input Type; Bushed Output Type; 120 Output RPM; Flange Mounted; Helical
Part #
PB0012
BDI #
358798
Details
6990.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Parallel-Shafts/107CMTP15-Q56/p/358798
Your Price
$ 6,990.52 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
27.694
EAN
0662460540733
Product Group - BDI
M02282
Tradename
TORQTAPER PLUS
Reducer Type
Parallel
Nominal Ratio
15:1
Mounting Frame
Not Available
Input Type
C-Face Quill
Output Type
Bushed
Motor Included
No
Nominal Max Input Rating
Not Available
Nominal Max Output RPM
116.7
Mounting Method
Flange Mounted
Output RPM at 1750 RPM Input
120
Gearing
Helical
Manufacturer's Series
CMTP
Maximum Overhung load value And um
1475Lbs
Base Included
No
Input Rating value plus um
9.88HP
Output Bushing Part Number
107TBP
Housing Material And Finish
Cast Iron
Output Torque value plus um
4984In-Lbs
Fan Cooling
No
Other Features
Double Reduction
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
PB0012
Weight / LBS
61
Long Description
Speed Reducer; TORQTAPER PLUS; Parallel; 15:1 Ratio; Not Available Frame; C-Face Quill Input Type; Bushed Output Type; 120 Output RPM; Flange Mounted; Helical
Nominal Center Distance
3.77 Inch | 95.758 Millimeter
Output Bore Range
3/4 To 1-7/16 Inch | 19.05 To 36.513 Millimeter
Overall Length
10.39 Inch | 263.906 Millimeter
Center Distance
3.77 Inch | 95.758 Millimeter
Overall Height
12.078 Inch | 306.781 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Output Bore
1.438 Inch | 36.525 Millimeter
Overall Width
9.76 Inch | 247.904 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh