BROWNING
BROWNING
115CMTP09 Q180
BROWNING BROWNING
Description
115CMTP09 Q180 SHAFT MNT REDUCER ; NON-RETURNABLE
Speed Reducer; TORQTAPER PLUS; Parallel; 9:1 Ratio; Not Available Frame; C-Face Quill Input Type; Bushed Output Type; 200 Output RPM; Flange Mounted; Helical
Part #
PC0021
BDI #
358813
Details
12544.22
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Parallel-Shafts/115CMTP09-Q180/p/358813
Your Price
$ 12,544.22 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
41.768
EAN
0662460540962
Product Group - BDI
M02282
Tradename
TORQTAPER PLUS
Reducer Type
Parallel
Nominal Ratio
9:1
Mounting Frame
Not Available
Input Type
C-Face Quill
Output Type
Bushed
Motor Included
No
Nominal Max Input Rating
Not Available
Nominal Max Output RPM
194.4
Mounting Method
Flange Mounted
Output RPM at 1750 RPM Input
200
Gearing
Helical
Manufacturer's Series
CMTP
Maximum Overhung load value And um
2030Lbs
Base Included
No
Input Rating value plus um
15.19HP
Output Bushing Part Number
115TBP
Housing Material And Finish
Cast Iron
Output Torque value plus um
4595In-Lbs
Fan Cooling
No
Other Features
Double Reduction
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
PC0021
Weight / LBS
92
Long Description
Speed Reducer; TORQTAPER PLUS; Parallel; 9:1 Ratio; Not Available Frame; C-Face Quill Input Type; Bushed Output Type; 200 Output RPM; Flange Mounted; Helical
Overall Width
11 Inch | 279.4 Millimeter
Output Bore
1.938 Inch | 49.225 Millimeter
Overall Height
14.08 Inch | 357.632 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Nominal Center Distance
4.36 Inch | 110.744 Millimeter
Overall Length
13.09 Inch | 332.486 Millimeter
Output Bore Range
15/16 To 1-15/16 Inch | 23.813 To 49.213 Millimeter
Center Distance
4.36 Inch | 110.744 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh