MASTER POWER TRANS
MASTER POWER TRANS
180DM0021A 00141A1
MASTER POWER TRANS MASTER POWER TRANS
Description
180DM0021A 00141A1 REDUCER ; NON RETURNABLE 180DM21A 14:1
Speed Reducer; MASTER XL; Parallel; 14.1:1 Ratio; 180TC Frame; C-Face Quill Input Type; Shaft Output Type; 125 Output RPM; Direct Mounted; Helical
Part #
180DM0021A 00141A1
BDI #
288320
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Parallel-Shafts/180DM0021A-00141A1/p/288320
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
51.709
EAN
0887726176413
Product Group - BDI
M02282
Tradename
MASTER XL
Reducer Type
Parallel
Nominal Ratio
14.1:1
Mounting Frame
180TC
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
5HP
Nominal Max Output RPM
124.1
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
125
Gearing
Helical
Manufacturer's Series
DM21
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1267Lbs
Base Included
Yes
Input Rating value plus um
5.1HP
Housing Material And Finish
Class 30 Gray Cast Iron
Output Torque value plus um
2468In-Lbs
Fan Cooling
No
Other Features
Double Reduction
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://master-pt.com
Manufacturer Item Number
180DM21A 14.1 XL REDUCER
Manufacturer Internal Number
6M60480
Weight / LBS
120
Long Description
Speed Reducer; MASTER XL; Parallel; 14.1:1 Ratio; 180TC Frame; C-Face Quill Input Type; Shaft Output Type; 125 Output RPM; Direct Mounted; Helical
Bolt Hole Diameter
0.53 Inch | 13.462 Millimeter
Output Shaft Diameter
1.375 Inch | 34.925 Millimeter
Base to Center of Output Shaft
5.5 Inch | 139.7 Millimeter
Center Distance
2.625 Inch | 66.675 Millimeter
Overall Length
16.44 Inch | 417.576 Millimeter
Overall Width
9 Inch | 228.6 Millimeter
Output Shaft Length
3 Inch | 76.2 Millimeter
Input Shaft Diameter
1.125 Inch | 28.575 Millimeter
Nominal Center Distance
2.625 Inch | 66.675 Millimeter
Overall Height
10.11 Inch | 256.794 Millimeter
Base to Center of Input Shaft
5.5 Inch | 139.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh