https://www.bdiexpress.com/medias/INDHUBSPDRED-200-PL-S-FB-FT-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk4OTd8aW1hZ2UvanBlZ3xhR0l4TDJoaVl5OHhNRGN4TVRNMU56UTRPVEU0TWk5SlRrUklWVUpUVUVSU1JVUmZNakF3WDFCTVgxTmZSa0pmUmxSZk1WOHpNREI0TXpBd0xtcHdad3w5Y2E3N2E1MmU2ZDhlYjZlMWRlMTJhOGMxMzJlNWQ0N2U3YWEyOTcwM2Q3MzgyNGZhM2UxNjcwNWI3ZGZiYjgy
HUB CITY
HUB CITY
200 2/1 DO H
HUB CITY HUB CITY
Description
200 2/1 DO H PARALLEL SHAFT DRIVE ; NON-RETURNABLE
Speed Reducer; Parallel; 2:1 Ratio; Not Applicable Frame; Shaft Input Type; Front and Back Output Type; 875 Output RPM; Direct Mounted; Helical
Part #
0220-01008
BDI #
482176
Details
4998.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Parallel-Shafts/200-2-1-DO-H/p/482176
Your Price
$ 4,998.42 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
37.68
EAN
0662798005393
Product Group - BDI
M02282
Reducer Type
Parallel
Nominal Ratio
2:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Front and Back
Motor Included
No
Nominal Max Input Rating
100HP
Nominal Max Output RPM
875
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
875
Gearing
Helical
Manufacturer's Series
200
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Base Included
Yes
Input Rating value plus um
105HP
Housing Material And Finish
Rugged Cast Iron
Output Torque value plus um
7336In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Ductile Iron Feet | Tapered Roller Bearing | Heavy Duty Industrial Seal
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
0220-01008
Manufacturer Internal Number
00539
Weight / LBS
83
Long Description
Speed Reducer; Parallel; 2:1 Ratio; Not Applicable Frame; Shaft Input Type; Front and Back Output Type; 875 Output RPM; Direct Mounted; Helical
Overall Length
9.375 Inch | 238.125 Millimeter
Bolt Hole Diameter
0.5 Inch | 12.7 Millimeter
Input Shaft Diameter
1.5 Inch | 38.1 Millimeter
Output Shaft Length
2.5 Inch | 63.5 Millimeter
Overall Height
14.844 Inch | 377.038 Millimeter
Output Shaft Diameter
1.5 Inch | 38.1 Millimeter
Center Distance
5.424 Inch | 137.77 Millimeter
Nominal Center Distance
5.42 Inch | 137.668 Millimeter
Base to Center of Input Shaft
5.875 Inch | 149.225 Millimeter
Overall Width
11.375 Inch | 288.925 Millimeter
Base to Center of Output Shaft
5.875 Inch | 149.225 Millimeter
Input Shaft Length
2.5 Inch | 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh