BROWNING
BROWNING
203CMTP35 Q140
BROWNING BROWNING
Description
203CMTP35 Q140 SHAFT MOUNT REDUCER ; NON-RETURNABLE
Speed Reducer; TORQTAPER PLUS; Parallel; 35:1 Ratio; Not Available Frame; C-Face Quill Input Type; Bushed Output Type; 50 Output RPM; Flange Mounted; Helical
Part #
PD0021
BDI #
358836
Details
16310.24
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Parallel-Shafts/203CMTP35-Q140/p/358836
Your Price
$ 16,310.24 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
55.388
EAN
0662460541143
Product Group - BDI
M02282
Tradename
TORQTAPER PLUS
Reducer Type
Parallel
Nominal Ratio
35:1
Mounting Frame
Not Available
Input Type
C-Face Quill
Output Type
Bushed
Motor Included
No
Nominal Max Input Rating
Not Available
Nominal Max Output RPM
50
Mounting Method
Flange Mounted
Output RPM at 1750 RPM Input
50
Gearing
Helical
Manufacturer's Series
CMTP
Maximum Overhung load value And um
3620Lbs
Base Included
No
Input Rating value plus um
10.48HP
Output Bushing Part Number
203TBP
Housing Material And Finish
Cast Iron
Output Torque value plus um
12685In-Lbs
Fan Cooling
No
Other Features
Double Reduction
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
PD0021
Weight / LBS
122
Long Description
Speed Reducer; TORQTAPER PLUS; Parallel; 35:1 Ratio; Not Available Frame; C-Face Quill Input Type; Bushed Output Type; 50 Output RPM; Flange Mounted; Helical
Overall Length
12.39 Inch | 314.706 Millimeter
Output Bore
2.188 Inch | 55.575 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Overall Width
12.88 Inch | 327.152 Millimeter
Nominal Center Distance
5.26 Inch | 133.604 Millimeter
Center Distance
5.26 Inch | 133.604 Millimeter
Overall Height
16.16 Inch | 410.464 Millimeter
Output Bore Range
1-3/16 To 2-3/16 Inch | 30.163 To 55.563 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh