BROWNING
BROWNING
207SMTP05
BROWNING BROWNING
Description
207SMTP05 SHAFT MOUNT REDUCER
Speed Reducer; TORQTAPER PLUS; Parallel; 5:1 Ratio; Not Applicable Frame; Shaft Input Type; Bushed Output Type; 350 Output RPM; Direct Mounted; Helical
Part #
PE0003
BDI #
358859
Details
11246.68
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Parallel-Shafts/207SMTP05/p/358859
Your Price
$ 11,246.68 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
75.364
EAN
0662288911647
Product Group - BDI
M02282
Tradename
TORQTAPER PLUS
Reducer Type
Parallel
Nominal Ratio
5:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Bushed
Motor Included
No
Nominal Max Input Rating
Not Available
Nominal Max Output RPM
350
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
350
Gearing
Helical
Manufacturer's Series
SMTP
Maximum Overhung load value And um
3755Lbs
Base Included
No
Input Rating value plus um
1HP
Output Bushing Part Number
207TBP
Housing Material And Finish
Cast Iron
Output Torque value plus um
180.07In-Lbs
Fan Cooling
No
Other Features
Single Reduction
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
PE0003
Weight / LBS
166
Long Description
Speed Reducer; TORQTAPER PLUS; Parallel; 5:1 Ratio; Not Applicable Frame; Shaft Input Type; Bushed Output Type; 350 Output RPM; Direct Mounted; Helical
Overall Height
18.47 Inch | 469.138 Millimeter
Overall Length
13.98 Inch | 355.092 Millimeter
Input Shaft Diameter
1.44 Inch | 36.576 Millimeter
Input Shaft Length
5.12 Inch | 130.048 Millimeter
Output Bore Range
1-3/8 To 2-7/16 Inch | 34.925 To 61.913 Millimeter
Center Distance
6.08 Inch | 154.432 Millimeter
Output Bore
2.438 Inch | 61.925 Millimeter
Nominal Center Distance
6.08 Inch | 154.432 Millimeter
Overall Width
14.5 Inch | 368.3 Millimeter
Bolt Hole Diameter
0.438 Inch | 11.125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh