BROWNING
BROWNING
215SMTP35
BROWNING BROWNING
Description
215SMTP35 SHAFT MOUNT REDUCER ; TORQUE TAPER PLUS
Speed Reducer; TORQTAPER PLUS; Parallel; 35:1 Ratio; Not Applicable Frame; Shaft Input Type; Bushed Output Type; 50 Output RPM; Direct Mounted; Helical
Part #
PF0007
BDI #
358877
Details
18953.14
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Parallel-Shafts/215SMTP35/p/358877
Your Price
$ 18,953.14 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
102.604
EAN
0662288911722
Product Group - BDI
M02282
Tradename
TORQTAPER PLUS
Reducer Type
Parallel
Nominal Ratio
35:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Bushed
Motor Included
No
Nominal Max Input Rating
Not Available
Nominal Max Output RPM
50
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
50
Gearing
Helical
Manufacturer's Series
SMTP
Maximum Overhung load value And um
5055Lbs
Base Included
No
Input Rating value plus um
1HP
Output Bushing Part Number
215TBP
Housing Material And Finish
Cast Iron
Output Torque value plus um
1260.48In-Lbs
Fan Cooling
No
Other Features
Double Reduction
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
PF0007
Weight / LBS
226
Long Description
Speed Reducer; TORQTAPER PLUS; Parallel; 35:1 Ratio; Not Applicable Frame; Shaft Input Type; Bushed Output Type; 50 Output RPM; Direct Mounted; Helical
Center Distance
7.01 Inch | 178.054 Millimeter
Input Shaft Length
5.87 Inch | 149.098 Millimeter
Overall Width
16.25 Inch | 412.75 Millimeter
Bolt Hole Diameter
0.438 Inch | 11.125 Millimeter
Overall Length
15.7 Inch | 398.78 Millimeter
Nominal Center Distance
7.01 Inch | 178.054 Millimeter
Overall Height
20.88 Inch | 530.352 Millimeter
Output Bore
2.938 Inch | 74.625 Millimeter
Input Shaft Diameter
1.87 Inch | 47.498 Millimeter
Output Bore Range
1-7/16 To 2-15/16 Inch | 36.513 To 74.613 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh