https://www.bdiexpress.com/medias/INDB-GSPDRED-200-PL-S-HS-TA-M-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY4MHxpbWFnZS9qcGVnfGFESmxMMmhpWkM4eE1EYzJPRFEzTVRRMU56Z3lNaTlKVGtSQ0xVZFRVRVJTUlVSZk1qQXdYMUJNWDFOZlNGTmZWRUZmVFY4ek1EQjRNekF3TG1wd1p3fDQ3NzA1ZmYzZjljZDE4MDRlZTlhNjliOTViZGRjNmNmYzY3MzQzYjU5NTI3Yzk0MzVjNjMwMGY3ZDI4ZjhjYjg
BOSTON GEAR
BOSTON GEAR
231D-20
BOSTON GEAR BOSTON GEAR
Description
231D-20 SHAFT MOUNT SPEED REDUCER ; NON-RETURNABLE
Speed Reducer; OPTIMOUNT; Parallel; 20:1 Ratio; Not Applicable Frame; Shaft Input Type; Hollow Shaft Output Type; 87.4 Output RPM; Direct Mounted; Helical
Part #
39040
BDI #
168625
Details
4617.14
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Parallel-Shafts/231D-20/p/168625
Your Price
$ 4,617.14 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
25.9
EAN
0781711390405
Product Group - BDI
M02282
Tradename
OPTIMOUNT
Reducer Type
Parallel
Nominal Ratio
20:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
2HP
Nominal Max Output RPM
87.5
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
87.4
Gearing
Helical
Manufacturer's Series
200
Maximum Overhung load value And um
825Lbs
Base Included
No
Input Rating value plus um
2.43HP
Housing Material And Finish
Cast Iron
Output Torque value plus um
1679In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Other Mount Torque Arm Mounted
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
231D-20
Manufacturer Internal Number
39040
Weight / LBS
57
Long Description
Speed Reducer; OPTIMOUNT; Parallel; 20:1 Ratio; Not Applicable Frame; Shaft Input Type; Hollow Shaft Output Type; 87.4 Output RPM; Direct Mounted; Helical
Overall Height
8.88 Inch | 225.552 Millimeter
Center Distance
3.11 Inch | 78.994 Millimeter
Input Shaft Diameter
0.938 Inch | 23.825 Millimeter
Input Shaft Length
3.06 Inch | 77.724 Millimeter
Overall Length
8.37 Inch | 212.598 Millimeter
Overall Width
8.88 Inch | 225.552 Millimeter
Output Bore
1.438 Inch | 36.525 Millimeter
Nominal Center Distance
3.11 Inch | 78.994 Millimeter
Bolt Hole Diameter
0.41 Inch | 10.414 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh