https://www.bdiexpress.com/medias/INDHUBSPDRED-290-PL-S-BS-DM-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxMjd8aW1hZ2UvanBlZ3xhRFEwTDJobE55OHhNRGN4TVRNMU5qZzVPVE0xT0M5SlRrUklWVUpUVUVSU1JVUmZNamt3WDFCTVgxTmZRbE5mUkUxZk1WOHpNREI0TXpBd0xtcHdad3w2MTY2ZmNkYTZkM2M1YzM4M2EwZWI3MDc3NjUzY2Y5OWJhNzc3OThkMTgwMjQzYjY4MjQyYzk5NzRlYmFmZjAy
HUB CITY
HUB CITY
290 4/1 A H
HUB CITY HUB CITY
Description
290 4/1 A H PARALLEL SHAFT DRIVE ; NON-RETURNABLE
Speed Reducer; Parallel; 4:1 Ratio; Not Applicable Frame; Shaft Input Type; Back Shaft Output Type; 437.5 Output RPM; Direct Mounted; Helical
Part #
0220-74804
BDI #
482240
Details
22167.8
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Parallel-Shafts/290-4-1-A-H/p/482240
Your Price
$ 22,167.80 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
152.09
EAN
0662798082134
Product Group - BDI
M02282
Reducer Type
Parallel
Nominal Ratio
4:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Back Shaft
Motor Included
No
Nominal Max Input Rating
150HP
Nominal Max Output RPM
437.5
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
437.5
Gearing
Helical
Manufacturer's Series
290
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
2145Lbs
Base Included
No
Input Rating value plus um
166.6HP
Housing Material And Finish
Rugged Cast Iron
Output Torque value plus um
24000In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Tapered Roller Bearing | Heavy Duty Industrial Seal
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
0220-74804
Manufacturer Internal Number
08213
Weight / LBS
335
Long Description
Speed Reducer; Parallel; 4:1 Ratio; Not Applicable Frame; Shaft Input Type; Back Shaft Output Type; 437.5 Output RPM; Direct Mounted; Helical
Bolt Hole Diameter
0.625 Inch | 15.875 Millimeter
Overall Width
19 Inch | 482.6 Millimeter
Input Shaft Length
4.969 Inch | 126.213 Millimeter
Output Shaft Length
4.969 Inch | 126.213 Millimeter
Base to Center of Output Shaft
9.5 Inch | 241.3 Millimeter
Center Distance
8.5 Inch | 215.9 Millimeter
Nominal Center Distance
8.5 Inch | 215.9 Millimeter
Overall Height
26.438 Inch | 671.525 Millimeter
Output Shaft Diameter
2.5 Inch | 63.5 Millimeter
Base to Center of Input Shaft
9.5 Inch | 241.3 Millimeter
Overall Length
17 Inch | 431.8 Millimeter
Input Shaft Diameter
1.75 Inch | 44.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh