Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

3/4 FB56PTG3A 3 31.4 56 APG GM https://www.bdiexpress.com/medias/INDMPEGRUNIT-APG-GM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU4NDV8aW1hZ2UvanBlZ3xhRGcwTDJobFpTODVNRGMzTURnNE5UZ3pOekV3TG1wd1p3fDliYzUxMGRmN2NkNGQ3NTk3MTE0YWRiYTYxNjFjMDkyYWRiNTcwMTE5ZDQxOGZiNGE4YmQzNDcxYmRiNGI0YTA
287909 Parallel Shafts 

MASTER POWER TRANS MASTER POWER TRANS

3/4 FB56PTG3A 3 31.4 56 APG GM

Description

3/4 FB56PTG3A 3 31.4 56 APG GM GEARMOTOR ; NON RETURNABLE

Gear Unit; APG; Parallel; 31.4:1 Ratio; FB56P Frame; Motor Input Type; Shaft Output Type; 56 Output RPM; Direct Mounted; Helical

Part #

3/4 FB56PTG3A 3 31.4 56 APG GM

BDI #
287909

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
MASTER POWER TRANSMISSION master-pt.com
Minimum Buy Quantity
N/A
Weight / Kilogram
49.895
EAN
0887726171807
Product Group - BDI
M02282
Tradename
APG
Reducer Type
Parallel
Nominal Ratio
31.4:1
Mounting Frame
FB56P
Input Type
Motor
Output Type
Shaft
Motor Included
Yes
Nominal Max Input Rating
Gear Motor
Nominal Max Output RPM
55.7
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
56
Gearing
Helical
Manufacturer's Series
AP34
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
2100Lbs
Base Included
Yes
Input Rating value plus um
Gear Motor
Housing Material And Finish
Class 30 Gray Cast Iron
Output Torque value plus um
793In-Lbs
Fan Cooling
No
Other Features
Triple Reduction | Class 3 | Integral Gearmotor | F Insulation Class
Motor HP, KW if motor included
0.75HP
Motor RPMs if motor included
1750
Motor Frame Size if motor included
FB56P
Motor Enclosure if motor included
TEFC
Motor Voltage if motor included
230/460VAC
Motor Phase if motor included
Three
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8501.51.20.20
Noun
Gear Unit
Manufacturer URL
https://master-pt.com
Manufacturer Item Number
3/4 FB56PTG3A 3 31.4 56 APG GM
Manufacturer Internal Number
6AP3430056
Weight / LBS
110
Long Description
Gear Unit; APG; Parallel; 31.4:1 Ratio; FB56P Frame; Motor Input Type; Shaft Output Type; 56 Output RPM; Direct Mounted; Helical
Output Shaft Length
2.51 Inch | 63.754 Millimeter
Center Distance
0.98 Inch | 24.892 Millimeter
Overall Width
8.805 Inch | 223.647 Millimeter
Nominal Center Distance
0.98 Inch | 24.892 Millimeter
Bolt Hole Diameter
0.44 Inch | 11.176 Millimeter
Base to Center of Input Shaft
4.39 Inch | 111.506 Millimeter
Base to Center of Output Shaft
5.37 Inch | 136.398 Millimeter
Overall Height
8.75 Inch | 222.25 Millimeter
Output Shaft Diameter
1.25 Inch | 31.75 Millimeter
Overall Length
22.15 Inch | 562.61 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh