BROWNING
BROWNING
307SMTP35
BROWNING BROWNING
Description
307SMTP35 SHAFT MOUNT REDUCER ; TORQUE TAPER PLUS
Speed Reducer; TORQTAPER PLUS; Parallel; 35:1 Ratio; Not Applicable Frame; Shaft Input Type; Bushed Output Type; 50 Output RPM; Direct Mounted; Helical
Part #
PG0005
BDI #
358884
Details
27728.64
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Parallel-Shafts/307SMTP35/p/358884
Your Price
$ 27,728.64 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
147.096
EAN
0662460500324
Product Group - BDI
M02282
Tradename
TORQTAPER PLUS
Reducer Type
Parallel
Nominal Ratio
35:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Bushed
Motor Included
No
Nominal Max Input Rating
Not Available
Nominal Max Output RPM
50
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
50
Gearing
Helical
Manufacturer's Series
SMTP
Maximum Overhung load value And um
8350Lbs
Base Included
No
Input Rating value plus um
1HP
Output Bushing Part Number
307TBP
Housing Material And Finish
Cast Iron
Output Torque value plus um
1260.48In-Lbs
Fan Cooling
No
Other Features
Double Reduction
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
PG0005
Weight / LBS
324
Long Description
Speed Reducer; TORQTAPER PLUS; Parallel; 35:1 Ratio; Not Applicable Frame; Shaft Input Type; Bushed Output Type; 50 Output RPM; Direct Mounted; Helical
Overall Width
19.04 Inch | 483.616 Millimeter
Center Distance
7.78 Inch | 197.612 Millimeter
Output Bore Range
1-15/16 To 3-7/16 Inch | 49.213 To 87.313 Millimeter
Input Shaft Diameter
2 Inch | 50.8 Millimeter
Bolt Hole Diameter
0.5 Inch | 12.7 Millimeter
Overall Height
24.37 Inch | 618.998 Millimeter
Output Bore
3.438 Inch | 87.325 Millimeter
Overall Length
18.66 Inch | 473.964 Millimeter
Input Shaft Length
7.45 Inch | 189.23 Millimeter
Nominal Center Distance
7.78 Inch | 197.612 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh