BROWNING
BROWNING
315SMFP35
BROWNING BROWNING
Description
315SMFP35 SHAFT MOUNT REDUCER ; NON-RETURNABLE
Speed Reducer; TORQTAPER PLUS; Parallel; 35:1 Ratio; Not Applicable Frame; Shaft Input Type; Bushed Output Type; 50 Output RPM; Direct Mounted; Helical
Part #
PH1005
BDI #
358890
Details
36266.66
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Parallel-Shafts/315SMFP35/p/358890
Your Price
$ 36,266.66 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
212.926
EAN
0662460504094
Product Group - BDI
M02282
Tradename
TORQTAPER PLUS
Reducer Type
Parallel
Nominal Ratio
35:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Bushed
Motor Included
No
Nominal Max Input Rating
Not Available
Nominal Max Output RPM
50
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
50
Gearing
Helical
Manufacturer's Series
SMFP
Maximum Overhung load value And um
7410Lbs
Base Included
No
Input Rating value plus um
1HP
Output Bushing Part Number
315BU
Housing Material And Finish
Cast Iron
Output Torque value plus um
1008.38In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Finished Bore
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
PH1005
Weight / LBS
469
Long Description
Speed Reducer; TORQTAPER PLUS; Parallel; 35:1 Ratio; Not Applicable Frame; Shaft Input Type; Bushed Output Type; 50 Output RPM; Direct Mounted; Helical
Nominal Center Distance
8.53 Inch | 216.662 Millimeter
Input Shaft Diameter
2.13 Inch | 54.102 Millimeter
Overall Length
20.08 Inch | 510.032 Millimeter
Bolt Hole Diameter
0.625 Inch | 15.875 Millimeter
Output Bore
3.938 Inch | 100.025 Millimeter
Overall Height
26.35 Inch | 669.29 Millimeter
Output Bore Range
2-7/16 To 3-15/16 Inch | 61.913 To 100.013 Millimeter
Input Shaft Length
8.32 Inch | 211.328 Millimeter
Center Distance
8.53 Inch | 216.662 Millimeter
Overall Width
19.9 Inch | 505.46 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh