BROWNING
BROWNING
407SMTP15B
BROWNING BROWNING
Description
407SMTP15B SHAFT MOUNT REDUCER
Speed Reducer; TORQTAPER PLUS; Parallel; 15:1 Ratio; Not Applicable Frame; Shaft Input Type; Bushed Output Type; 120 Output RPM; Direct Mounted; Helical
Part #
PJ0007
BDI #
358897
Details
43912.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Parallel-Shafts/407SMTP15B/p/358897
Your Price
$ 43,912.52 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
274.67
EAN
0662460575568
Product Group - BDI
M02282
Tradename
TORQTAPER PLUS
Reducer Type
Parallel
Nominal Ratio
15:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Bushed
Motor Included
No
Nominal Max Input Rating
Not Available
Nominal Max Output RPM
116.7
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
120
Gearing
Helical
Manufacturer's Series
SMTP
Maximum Overhung load value And um
1760Lbs
Base Included
No
Input Rating value plus um
1HP
Output Bushing Part Number
407TBP
Housing Material And Finish
Cast Iron
Output Torque value plus um
540.19In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Barrier Seal
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
PJ0007
Weight / LBS
605
Long Description
Speed Reducer; TORQTAPER PLUS; Parallel; 15:1 Ratio; Not Applicable Frame; Shaft Input Type; Bushed Output Type; 120 Output RPM; Direct Mounted; Helical
Nominal Center Distance
9.24 Inch | 234.696 Millimeter
Overall Height
27.8 Inch | 706.12 Millimeter
Input Shaft Diameter
2.12 Inch | 53.848 Millimeter
Output Bore Range
2-7/16 To 4-7/16 Inch | 61.913 To 112.713 Millimeter
Overall Length
20.08 Inch | 510.032 Millimeter
Input Shaft Length
6.7 Inch | 170.18 Millimeter
Bolt Hole Diameter
0.625 Inch | 15.875 Millimeter
Center Distance
9.24 Inch | 234.696 Millimeter
Output Bore
4.438 Inch | 112.725 Millimeter
Overall Width
21.69 Inch | 550.926 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh