BROWNING
BROWNING
415SMF148
BROWNING BROWNING
Description
415SMF148 ; HELICAL SHAFT MOUNTED REDUCER
Speed Reducer; TORQTAPER PLUS; Parallel; 148:1 Ratio; Not Applicable Frame; Shaft Input Type; Bushed Output Type; 11.824 Output RPM; Direct Mounted; Helical
Part #
1725456
BDI #
314256
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Parallel-Shafts/415SMF148/p/314256
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
478.97
EAN
0662289981908
Product Group - BDI
M02282
Tradename
TORQTAPER PLUS
Reducer Type
Parallel
Nominal Ratio
148:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Bushed
Motor Included
No
Nominal Max Input Rating
Not Available
Nominal Max Output RPM
11.8
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
11.824
Gearing
Helical
Manufacturer's Series
SMF
Mounting Position
Wall
Base Included
No
Input Rating value plus um
1HP
Housing Material And Finish
Cast Iron
Output Torque value plus um
4264.02In-Lbs
Fan Cooling
No
Other Features
Straight Bore Unit
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1725456
Weight / LBS
1055
Long Description
Speed Reducer; TORQTAPER PLUS; Parallel; 148:1 Ratio; Not Applicable Frame; Shaft Input Type; Bushed Output Type; 11.824 Output RPM; Direct Mounted; Helical
Overall Height
40.375 Inch | 1025.525 Millimeter
Input Shaft Length
4.5 Inch | 114.3 Millimeter
Output Bore
4.938 Inch | 125.425 Millimeter
Overall Width
26.75 Inch | 679.45 Millimeter
Input Shaft Diameter
1.625 Inch | 41.275 Millimeter
Nominal Center Distance
0 Inch | 0 Millimeter
Overall Length
17.38 Inch | 441.452 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh