https://www.bdiexpress.com/medias/INDREXSPDRED-GR-QUADRIVE-300X300.jpg?context=bWFzdGVyfHJvb3R8MTkzNzh8aW1hZ2UvanBlZ3xhR0prTDJneVpDOHhNREl3T0Rjek5qazJPRGN6TkM5SlRrUlNSVmhUVUVSU1JVUmZSMUpmVVZWQlJGSkpWa1ZmTXpBd1dETXdNQzVxY0djfDMwZmQxYmU4OWQxZDIxZjIyOGY4OGU2YTdlNDQyYjgyMzg2ZmM2NTQ1OWY4ODQxZWRlYWY5YjIwOGZlM2UwYzE
FALK
FALK
5207J14A BASIC DRIVE
FALK FALK
Description
5207J14A BASIC DRIVE ; 0794380
Speed Reducer; QUADRIVE; Parallel; 15:1 Ratio; Not Applicable Frame; Shaft Input Type; Bushed Output Type; 125 Output RPM; Direct Mounted; Helical
Part #
5400507
BDI #
18108935
Details
9307.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Parallel-Shafts/5207J14A-BASIC-DRIVE/p/18108935
Your Price
$ 9,307.52 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
86.26
EAN
0782934259104
Product Group - BDI
M02282
Tradename
QUADRIVE
Reducer Type
Parallel
Nominal Ratio
15:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Bushed
Motor Included
No
Nominal Max Input Rating
25HP
Nominal Max Output RPM
116.7
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
125
Gearing
Helical
Manufacturer's Series
5000
Maximum Overhung load value And um
2540Lbs
Base Included
No
Input Rating value plus um
25HP
Output Bushing Part Number
BU5207J
Housing Material And Finish
Cast Iron
Fan Cooling
No
Other Features
Double Reduction | Without Bushing | Model A
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
5207J14A BASIC DRIVE
Manufacturer Internal Number
0794380
Weight / LBS
190
Long Description
Speed Reducer; QUADRIVE; Parallel; 15:1 Ratio; Not Applicable Frame; Shaft Input Type; Bushed Output Type; 125 Output RPM; Direct Mounted; Helical
Overall Height
17.92 Inch | 455.168 Millimeter
Input Shaft Diameter
1.5 Inch | 38.1 Millimeter
Input Shaft Length
3.5 Inch | 88.9 Millimeter
Overall Length
13.73 Inch | 348.742 Millimeter
Center Distance
4.9 Inch | 124.46 Millimeter
Overall Width
13.85 Inch | 351.79 Millimeter
Nominal Center Distance
4.9 Inch | 124.46 Millimeter
Output Bore Range
1-3/8 To 2-7/16 Inch | 34.925 To 61.913 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh