FALK
FALK
5307JR14A SHAFT MOUNT BU-3.000
FALK FALK
Description
5307JR14A SH MT BU-3.000 ; 0795140 HELICAL GEAR DRIVE
Speed Reducer; QUADRIVE; Parallel; 15:1 Ratio; Not Applicable Frame; Shaft Input Type; Bushed Output Type; 125 Output RPM; Direct Mounted; Helical
Part #
5400797
BDI #
18109517
Details
20809.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Parallel-Shafts/5307JR14A-SHAFT-MOUNT-BU-3-000/p/18109517
Your Price
$ 20,809.10 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
181.2
EAN
0782934261985
Product Group - BDI
M02282
Tradename
QUADRIVE
Reducer Type
Parallel
Nominal Ratio
15:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Bushed
Motor Included
No
Nominal Max Input Rating
75HP
Nominal Max Output RPM
116.7
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
125
Gearing
Helical
Manufacturer's Series
5000
Maximum Overhung load value And um
3470Lbs
Base Included
No
Input Rating value plus um
75HP
Output Bushing Part Number
BU5307J
Housing Material And Finish
Cast Iron
Fan Cooling
No
Other Features
Double Reduction | With Bushing | Other Mount Torque Arm Mounted | Model A | Bushing Bore 3
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
5307JR14A SHAFT MOUNT BU=3.000
Manufacturer Internal Number
0795140
Weight / LBS
375
Long Description
Speed Reducer; QUADRIVE; Parallel; 15:1 Ratio; Not Applicable Frame; Shaft Input Type; Bushed Output Type; 125 Output RPM; Direct Mounted; Helical
Overall Width
17.12 Inch | 434.848 Millimeter
Input Shaft Length
4.75 Inch | 120.65 Millimeter
Center Distance
6.58 Inch | 167.132 Millimeter
Output Bore Range
2 To 3-7/16 Inch | 50.8 To 87.313 Millimeter
Bolt Hole Diameter
0.75 Inch | 19.05 Millimeter
Nominal Center Distance
6.73 Inch | 170.942 Millimeter
Input Shaft Diameter
2.125 Inch | 53.975 Millimeter
Overall Length
17.13 Inch | 435.102 Millimeter
Overall Height
24.57 Inch | 624.078 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh